Shop All Radial Ball Bearings
Jaf
Ball Bearing, 45mm Bore, 85mm
Mfr # W209-2RS
Zoro # G3800021
product price: $86.49
/ea
Free Shipping & Returns
$86.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Cartridge Type - Sealed
- Bore Dia. 45mm
- Cage Material 52100 Steel
- Outside Dia. 85mm
- Width 0.8125"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jaf
- MFR # W209-2RS
- Zoro # G3800021
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 45mm |
Outside Dia. | 85mm |
Width | 0.8125" |
Details
Item | Radial Ball Bearing |
Bearing Type | Cartridge Type - Sealed |
Cage Material | 52100 Steel |
Max. RPM | 4700 |
Temp. Range | -20 Degrees to 212 Degrees F |
Industry Number | W209PP |
Lubrication | Grade 2 Lithium Based Grease |
Description
Ball Bearing 45mm Bore 85mm OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESCO/EQUIPMENT SUPPLY CO Ram, Hydraulic, 10 tons, 4-1/8" Stroke (10302)
- QA1 Female Stud Rod End, Nylon/PTFE, RH, 1/4-28 (NFR4S)
- VIBCO Electric Vibrator, 1.36/0.64 A, 115VAC, 1 Phase (SPR-80)
- DODGE V-Belts, B116 BELT (B116 BELT)
- JAF Ball Bearing, 35mm Bore 72mm (W207-2RS)
- JAF Ball Bearing, 10mm, Bore, 30mm (88500)
- JAF Ball Bearing, 0.5in., Bore, 1.3125in. (RLS-4)
- JAF Double Row Ball Bearing, 17mm, Bore (5303-2RS)
- JAF Ball Bearing, Wide OR, 14mm, Bore, 35mm (WC88014)
- JAF Ball Bearing 45mm, Bore 100mm (88609-2RS C3)
- NTN NTN 6203ZZ, RadialDeep Groove Ball Bearing 17 Mm Id X 40 Mm Od X 12 Mm W Double Shielded (6203ZZ)
- Jaf Ball Bearings