Shop All Radial Ball Bearings
Jaf
Ball Bearing 45mm Bore, 100mm
Mfr # W309-2RS
Zoro # G3799875
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Cartridge Type - Sealed
- Bore Dia. 45mm
- Cage Material 52100 Steel
- Outside Dia. 100mm
- Width 1.563"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jaf
- MFR # W309-2RS
- Zoro # G3799875
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 45mm |
Outside Dia. | 100mm |
Width | 1.563" |
Details
Item | Radial Ball Bearing |
Bearing Type | Cartridge Type - Sealed |
Cage Material | 52100 Steel |
Industry Number | W309PP |
Lubrication | Grade 2 Lithium Based Grease |
Max. RPM | 4300 |
Temp. Range | -20 Degrees to 212 Degrees F |
Description
Ball Bearing 45mm Bore 100mm OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI 5200 Series Double Row Angular Contact, 5205-2NS (5205-2NS)
- HYDROMAXX 6"x100Ft High Pressure Red Lay Flat Discharge and Backwash Hose (RLF600100)
- GATES Hydraulic Coupling-Megacrimp, G25655-0815 (G25655-0815)
- TRIM Chlorine Free Emulsion, 5 gal., Pail (E925/5)
- JAF Ball Bearing, 10mm, Bore, 30mm (88500)
- JAF Ball Bearing, 35mm Bore 72mm (W207-2RS)
- JAF Self Aligning Ball Bearing, 15mm, Bore (2202-2RS)
- JAF Ball Bearing 45mm, Bore 100mm (88609-2RS C3)
- JAF Ball Bearing, 20mm, Bore, 47mm, 2 Seals (88504)
- JAF Ball Bearing, Wide OR, 14mm, Bore, 35mm (WC88014)
- MIDWEST FASTENER 3/16" Ball Bearings 25PK (72845)
- Jaf Radial Ball Bearings