Shop All Radial Ball Bearings
Jaf
Ball Bearing 45mm, Bore 100mm
Mfr # 88609-2RS C3
Zoro # G3800301
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Felt Seal Style
- Cage Material 52100 Steel
- Bore Dia. 45mm
- Outside Dia. 100mm
- Width 0.984"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jaf
- MFR # 88609-2RS C3
- Zoro # G3800301
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 45mm |
Outside Dia. | 100mm |
Width | 0.984" |
Details
Item | Radial Ball Bearing |
Bearing Type | Felt Seal Style |
Cage Material | 52100 Steel |
Industry Number | 88609 |
Lubrication | NLGI Grade 2 Bearing Grease |
Max. RPM | 6700 |
Temp. Range | -20 Degrees to 212 Degrees F |
Description
Ball Bearing 45mm Bore 100mm OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAST Stock 12/Skid 8Am-Nrv-32A Air Motor (8AM-NRV-32A)
- CHIEF Single Acting Snowplow Hydraulic Cylinder: 1.5 Bore x 10 Stroke - 1.5 Rod (288507)
- GAST Repair Kit 74R1 K806 (K806)
- DAYTON Motor Start Capacitr, 88-108 MFD, 220-250V (2MER8)
- JAF Ball Bearing, Wide OR, 14mm, Bore, 35mm (WC88014)
- JAF Ball Bearing, 10mm, Bore, 30mm (88500)
- JAF Self Aligning Ball Bearing, 1.5in. Bore (I-71224)
- JAF Ball Bearing, 0.6945in., Bore 2.1248in. (RX84)
- JAF Double Row Ball Bearing, 17mm, Bore (5303-2RS)
- JAF Ball Bearing, 20mm, Bore, 47mm, 2 Seals (88504)
- SKF SKF-2311/C3, Self Aligning Ball Brgs, 2311C3 (2311/C3)
- Jaf Ball Bearings