Shop All Radial Ball Bearings
Jaf
Ball Bearing, 40mm Bore, 90mm, Max. RPM: 4700
Mfr # W308-2RS
Zoro # G3799909
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Cartridge Type - Sealed
- Bore Dia. 40mm
- Cage Material 52100 Steel
- Outside Dia. 90mm
- Width 1.438"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jaf
- MFR # W308-2RS
- Zoro # G3799909
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 40mm |
Outside Dia. | 90mm |
Width | 1.438" |
Details
Item | Radial Ball Bearing |
Bearing Type | Cartridge Type - Sealed |
Cage Material | 52100 Steel |
Industry Number | W308PP |
Max. RPM | 4700 |
Lubrication | Grade 2 Lithium Based Grease |
Temp. Range | -20 Degrees to 212 Degrees F |
Description
Ball Bearing, 40mm Bore, 90mm OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 6mm ID x 19mm OD Ball Bearings 2PK (37601)
- MOLINE BEARING Pillow Block Bearing, 2 in Bore, Cast Iron (19121200)
- FAG BEARINGS FAG-6203 2Z, Deep Groove BBear, Single Row 90Mm, 6203 2Z (6203 2Z)
- FESTO Pressure Switch PEV-1/4-A-SW27 (PEV-1/4-A-SW27)
- JAF Double Row Ball Bearing, 17mm, Bore (5303-2RS)
- JAF Ball Bearing, 10mm, Bore, 30mm (88500)
- JAF Ball Bearing, 0.5in., Bore, 1.3125in. (RLS-4)
- JAF Self Aligning Ball Bearing, 15mm, Bore (2202-2RS)
- JAF Ball Bearing, 20mm, Bore, 47mm, 2 Seals (88504)
- JAF Ball Bearing, 35mm Bore 72mm (W207-2RS)
- NTN NTN 6200AZ, RadialDeep Groove Ball Brg 10 Mm Id X 30 Mm Od X 9 Mm W Single Shielded, NTN 6200AZ (6200AZ)
- Jaf Ball Bearings