Shop All Radial Ball Bearings
Jaf
Ball Bearing, 40mm Bore 80mm
Mfr # W208-2RS
Zoro # G3800030
product price: $65.95
/ea
$65.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Cartridge Type - Sealed
- Bore Dia. 40mm
- Cage Material 52100 Steel
- Outside Dia. 80mm
- Width 0.8125"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jaf
- MFR # W208-2RS
- Zoro # G3800030
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 40mm |
Outside Dia. | 80mm |
Width | 0.8125" |
Details
Item | Radial Ball Bearing |
Bearing Type | Cartridge Type - Sealed |
Cage Material | 52100 Steel |
Temp. Range | -20 Degrees to 212 Degrees F |
Max. RPM | 5100 |
Industry Number | W208PP |
Lubrication | Grade 2 Lithium Based Grease |
Description
Ball Bearing 40mm Bore 80mm OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREVOST Industrial Coupler, 1/2" FNPT (IRC 061203)
- DIXON D-Series Coupler, 1/4", Hose, Barb 3/8", BR (2DS3-B)
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 1/2 Inch Barb X 1/4 Inch NPT Male End, PK 6 (FM48-D6)
- FESTO Standards-Based Cylinder DSNU-25-40-P-A (DSNU-25-40-P-A)
- JAF Ball Bearing, Wide OR, 14mm, Bore, 35mm (WC88014)
- JAF Ball Bearing 45mm, Bore 100mm (88609-2RS C3)
- JAF Ball Bearing, 10mm, Bore, 30mm (88500)
- JAF Double Row Ball Bearing, 17mm, Bore (5303-2RS)
- JAF Self Aligning Ball Bearing, 15mm, Bore (2202-2RS)
- JAF Ball Bearing, 20mmBore, 47mm (87504)
- NTN Radial/Deep Groove Ball Brg - 75 Mm Id X 160 Mm Od X 68.262 Mm W; Double Shielded (63315ZZ 12A)
- Jaf Radial Ball Bearings