Shop All Radial Ball Bearings
Jaf
Ball Bearing, 35mm Bore 72mm
Mfr # W207-2RS
Zoro # G3800058
product price: $51.49
/ea
$51.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Cartridge Type - Sealed
- Bore Dia. 35mm
- Cage Material 52100 Steel
- Outside Dia. 72mm
- Width 0.6875"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jaf
- MFR # W207-2RS
- Zoro # G3800058
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 35mm |
Outside Dia. | 72mm |
Width | 0.6875" |
Details
Item | Radial Ball Bearing |
Bearing Type | Cartridge Type - Sealed |
Cage Material | 52100 Steel |
Industry Number | W207PP |
Lubrication | Grade 2 Lithium Based Grease |
Temp. Range | -20 Degrees to 212 Degrees F |
Max. RPM | 6000 |
Description
Ball Bearing 35mm Bore 72mm OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In Fitting NPQH-D-G14-Q8-P10 (NPQH-D-G14-Q8-P10)
- NTN Pillow Block Bearing, Ball, 1-1/4" Bore (UCPL-1.1/4SM)
- KINGFISHER Grease Fitting, 1/8-28, PK10 (3ANZ4)
- VIBCO Pneumatic Vibrator, 55 lb, 24,000vpm, 60psi (V-100)
- JAF Double Row Ball Bearing, 17mm, Bore (5303-2RS)
- JAF Ball Bearing, Wide OR, 14mm, Bore, 35mm (WC88014)
- JAF Ball Bearing, 20mm, Bore, 47mm, 2 Seals (88504)
- JAF Ball Bearing 45mm, Bore 100mm (88609-2RS C3)
- JAF Self Aligning Ball Bearing, 15mm, Bore (2202-2RS)
- JAF Ball Bearing, 0.5in., Bore, 1.3125in. (RLS-4)
- SKF SKF-6203 2RS1 HT51, Single Row Ball Brgs, 6203 2RS1 HT51 (6203 2RS1 HT51)
- Jaf Radial Ball Bearings