Shop All Radial Ball Bearings
Jaf
Ball Bearing, 35mm Bore, 72mm, Max. RPM: 6000
Mfr # W207-2RSNR
Zoro # G3800049
product price: $77.79
/ea
Free Shipping & Returns
$77.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Cartridge Type - Sealed with Snap Ring
- Cage Material 52100 Steel
- Bore Dia. 35mm
- Outside Dia. 72mm
- Width 0.6875"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jaf
- MFR # W207-2RSNR
- Zoro # G3800049
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 35mm |
Outside Dia. | 72mm |
Width | 0.6875" |
Details
Item | Radial Ball Bearing |
Bearing Type | Cartridge Type - Sealed with Snap Ring |
Cage Material | 52100 Steel |
Temp. Range | -20 Degrees to 212 Degrees F |
Industry Number | W207PPNR |
Lubrication | Grade 2 Lithium Based Grease |
Max. RPM | 6000 |
Description
Ball Bearing 35mm Bore 72mm OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS ORFS Mechanical Sleeve Stainless Steel (FS0319X08SSPF)
- NTN NTN 6002 2Z, RadialDeep Groove Ball Bearing 15 Mm Id X 32 Mm Od X 9 Mm W Double Shielded (6002 2Z)
- SPEEDAIRE Refrigerated Air Dryer (3YA50)
- TSUBAKI Chain 10Ft 1/4In 0.13In 1/8In Cs 0.09In Pk, 25RB (25RB)
- JAF Ball Bearing, 20mm, Bore, 47mm, 2 Seals (88504)
- JAF Ball Bearing, 0.5in., Bore, 1.3125in. (RLS-4)
- JAF Ball Bearing, 35mm Bore 72mm (W207-2RS)
- JAF Ball Bearing, Wide OR, 14mm, Bore, 35mm (WC88014)
- JAF Double Row Ball Bearing, 17mm, Bore (5303-2RS)
- JAF Self Aligning Ball Bearing, 1.5in. Bore (I-71224)
- SKF SKF 6204 2RS, Single Row Ball Bearings (6204 2RS)
- Jaf Ball Bearings