Shop All Radial Ball Bearings
Jaf
Ball Bearing, 30mm Bore, 72mm
Mfr # W306-2RS
Zoro # G3799945
product price: $62.25
/ea
$62.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Cartridge Type - Sealed
- Bore Dia. 30mm
- Cage Material 52100 Steel
- Outside Dia. 72mm
- Width 1.188"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jaf
- MFR # W306-2RS
- Zoro # G3799945
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 30mm |
Outside Dia. | 72mm |
Width | 1.188" |
Details
Item | Radial Ball Bearing |
Bearing Type | Cartridge Type - Sealed |
Cage Material | 52100 Steel |
Max. RPM | 6100 |
Lubrication | Grade 2 Lithium Based Grease |
Industry Number | W306PP |
Temp. Range | -20 Degrees to 212 Degrees F |
Description
Ball Bearing, 30mm Bore, 72mm OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 6.25 inch OD (AK64x15/16)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 208-230/460V AC Voltage, 1,750 Nameplate RPM (CEM3615T)
- CONTINENTAL CONTITECH 3/4" ID x 25 ft. PVC Air Hose 250 PSI RD (PLR07525-25)
- CENTURY Room Air Cond Mtr, PSC, OAO, 1625 RPM (OFC1024)
- JAF Ball Bearing, 10mm, Bore, 30mm (88500)
- JAF Ball Bearing, 20mmBore, 47mm (87504)
- JAF Ball Bearing, 20mm, Bore, 47mm, 2 Seals (88504)
- JAF Ball Bearing, 0.5in., Bore, 1.3125in. (RLS-4)
- JAF Ball Bearing, Wide OR, 14mm, Bore, 35mm (WC88014)
- JAF Double Row Ball Bearing, 17mm, Bore (5303-2RS)
- SKF SKF-6304 2Z C3, Single Row Ball Brgs, 6304 2Z C3 (6304 2Z C3)
- Jaf Ball Bearings