Shop All Radial Ball Bearings
Jaf
Ball Bearing, 25mm Bore, 52mm, 2 Seals
Mfr # W205-2RS
Zoro # G3800091
product price: $26.19
/ea
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Cartridge Type - Sealed
- Bore Dia. 25mm
- Cage Material 52100 Steel
- Outside Dia. 52mm
- Width 0.625"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jaf
- MFR # W205-2RS
- Zoro # G3800091
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 25mm |
Outside Dia. | 52mm |
Width | 0.625" |
Details
Item | Radial Ball Bearing |
Bearing Type | Cartridge Type - Sealed |
Cage Material | 52100 Steel |
Temp. Range | -20 Degrees to 212 Degrees F |
Lubrication | Grade 2 Lithium Based Grease |
Industry Number | W205PP |
Max. RPM | 8300 |
Description
Ball Bearing, 25mm Bore, 52mm OD,2 Seals
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 0.525 Inch ID x 1.0 Inch Long Ferrules, PK 50 (F7323-50)
- CONTINENTAL Air Hose, 3/8" ID x 50 ft., Blue (IGBL03830-50-G)
- TOMPKINS Hydraulic Fitting-Steel16MP-16MP HEX NIPPLE (5404-16-16)
- FESTO Silencer U-3/8-B (U-3/8-B)
- JAF Self Aligning Ball Bearing, 15mm, Bore (2202-2RS)
- JAF Ball Bearing 45mm, Bore 100mm (88609-2RS C3)
- JAF Ball Bearing, 10mm, Bore, 30mm (88500)
- JAF Ball Bearing, 35mm Bore 72mm (W207-2RS)
- JAF Ball Bearing, 20mmBore, 47mm (87504)
- JAF Ball Bearing, 0.5in., Bore, 1.3125in. (RLS-4)
- KOYO Ball Brg 53-100MM, #6908 (6908)
- Jaf Radial Ball Bearings