Shop All Radial Ball Bearings
Jaf
Ball Bearing, 20mmBore, 47mm
Mfr # 87504
Zoro # G3800749
product price: $21.65
/ea
$21.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Felt Seal Style
- Bore Dia. 20mm
- Cage Material 52100 Steel
- Outside Dia. 47mm
- Width 0.551"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jaf
- MFR # 87504
- Zoro # G3800749
- UPC # 888569121264
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 20mm |
Outside Dia. | 47mm |
Width | 0.551" |
Details
Item | Ball Bearing,20mmBore,47mmOD |
Bearing Type | Felt Seal Style |
Cage Material | 52100 Steel |
Industry Number | 87504 |
Temp. Range | -20 to +212° F |
Max. RPM | 11000 |
Lubrication | Medium Temp NLGI Grade 2 Bearing Grease |
Dynamic Load Capacity | 2880 Lbf |
Static Load Capacity | 1490 Lbf |
Description
Ball Bearing,20mmBore,47mmOD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces WIX 51694, Pressure Line, 10 micron, Outside-In (MF0058712)
- DODGE 1615 X 1 3/8-KW Taper Lock Bushing (119054 1615 X1-3/8)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 3 Groove 6.35 in OD (603B)
- SUPCO MultiPlus Dual Brand V Belt, A56 (A56)
- JAF Ball Bearing 45mm, Bore 100mm (88609-2RS C3)
- JAF Ball Bearing, Wide OR, 14mm, Bore, 35mm (WC88014)
- JAF Self Aligning Ball Bearing, 15mm, Bore (2202-2RS)
- JAF Ball Bearing, 35mm Bore 72mm (W207-2RS)
- JAF Ball Bearing, 0.5in., Bore, 1.3125in. (RLS-4)
- JAF Ball Bearing, 10mm, Bore, 30mm (88500)
- FAG BEARINGS FAG 6312, Deep Groove Ball Bear, SRow 90140Mm (6312)
- Jaf Radial Ball Bearings