Shop All Radial Ball Bearings
Jaf
Ball Bearing, 20mm Bore, 52mm, Industry Number: W304PPNR
Mfr # W304PPNR
Zoro # G3799960
product price: $35.79
/ea
$35.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Cartridge Type - Sealed with Snap Ring
- Cage Material 52100 Steel
- Bore Dia. 20mm
- Outside Dia. 52mm
- Width 0.875"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jaf
- MFR # W304PPNR
- Zoro # G3799960
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 20mm |
Outside Dia. | 52mm |
Width | 0.875" |
Details
Item | Radial Ball Bearing |
Bearing Type | Cartridge Type - Sealed with Snap Ring |
Cage Material | 52100 Steel |
Lubrication | Grade 2 Lithium Based Grease |
Temp. Range | -20 Degrees to 212 Degrees F |
Max. RPM | 8800 |
Industry Number | W304PPNR |
Description
Ball Bearing 20mm Bore 52mm OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBCO Pneumatic Vibrator, 4000 vpm (40-1-1/2)
- FESTO Pressure Regulator LRB-D-7-O-MINI (LRB-D-7-O-MINI)
- BOSTON GEAR Miter Gear-8 Pitch (L115Y)
- CONRADER Check Valve, 0 to 12 CFM, 1/4" (F)NPT (GV14)
- JAF Ball Bearing, 0.5in., Bore, 1.3125in. (RLS-4)
- JAF Ball Bearing, 20mm, Bore, 47mm, 2 Seals (88504)
- JAF Ball Bearing, 20mmBore, 47mm (87504)
- JAF Ball Bearing 45mm, Bore 100mm (88609-2RS C3)
- JAF Ball Bearing, 35mm Bore 72mm (W207-2RS)
- JAF Double Row Ball Bearing, 17mm, Bore (5303-2RS)
- AFTERMARKET 6203-2RS Deep Groove Radial Ball Bearing 2RSJ 203FF 62032RS/LL/DD 99503 JEM 2RSH (CLB10-0018)
- Jaf Ball Bearings