Shop All Radial Ball Bearings
Jaf
Ball Bearing, 20mm Bore 47mm
Mfr # W204-2RS
Zoro # G3800100
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bearing Type Cartridge Type - Sealed
- Cage Material 52100 Steel
- Bore Dia. 20mm
- Outside Dia. 47mm
- Width 0.625"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jaf
- MFR # W204-2RS
- Zoro # G3800100
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 20mm |
Outside Dia. | 47mm |
Width | 0.625" |
Details
Item | Radial Ball Bearing |
Bearing Type | Cartridge Type - Sealed |
Cage Material | 52100 Steel |
Temp. Range | -20 Degrees to 212 Degrees F |
Lubrication | Grade 2 Lithium Based Grease |
Max. RPM | 9500 |
Industry Number | W204PP |
Description
Ball Bearing 20mm Bore 47mm OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 80 Chain Size, 1 Bore Dia., 20 # of Teeth (80BS20H X 1)
- COILHOSE PNEUMATICS 1/4" & 3/8" Reg Repair Kit General Purpose Series (RK119Y)
- EATON Variable Frequency Drive, 3 HP, 200-230V, Cutler-Hammer (DC1-12011NB-A20CE1)
- BAILEY HYDRAULICS Foot Mount Brackets: 2-Bolt A Flange, 3 1/4’’ Frame, B: 4 3/16" (202197)
- JAF Ball Bearing, 10mm, Bore, 30mm (88500)
- JAF Ball Bearing, 20mm, Bore, 47mm, 2 Seals (88504)
- JAF Self Aligning Ball Bearing, 15mm, Bore (2202-2RS)
- JAF Ball Bearing, 35mm Bore 72mm (W207-2RS)
- JAF Double Row Ball Bearing, 17mm, Bore (5303-2RS)
- JAF Ball Bearing, 20mmBore, 47mm (87504)
- TRITAN Felt Seal Bearing, 2 Felt Rubber Seals, 20mm Bore Dia., 47mm Outside Dia., 0.551-in. Width (88504)
- Jaf Ball Bearings