Shop All Radial Ball Bearings
Jaf
Ball Bearing, 20mm, Bore, 47mm, 2 Seals
Mfr # 88504
Zoro # G3800609
product price: $22.19
/ea
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Felt Seal Style
- Bore Dia. 20mm
- Cage Material 52100 Steel
- Outside Dia. 47mm
- Width 0.551"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jaf
- MFR # 88504
- Zoro # G3800609
- UPC # 888569121325
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 20mm |
Outside Dia. | 47mm |
Width | 0.551" |
Details
Item | Ball Bearing, 20mm Bore, 47mm OD,2 Seals |
Bearing Type | Felt Seal Style |
Cage Material | 52100 Steel |
Industry Number | 88504 |
Lubrication | Medium Temp NLGI Grade 2 Bearing Grease |
Max. RPM | 11000 |
Temp. Range | -20 to +212° F |
Dynamic Load Capacity | 2880 Lbf |
Static Load Capacity | 1490 Lbf |
Description
Ball Bearing, 20mm Bore, 47mm OD,2 Seals
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER LUBE 5 gal Gear Oil Pail Translucent Clear (54405)
- AUTONICS Encoder Coupling, Bore 10mm, O D 22mm (EC-3)
- LPS LPS 2(R) Heavy-Duty Lubricant, 55 Gal. (00255)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/8"-27 Thread Size, 60 Series (H1-62)
- JAF Ball Bearing 45mm, Bore 100mm (88609-2RS C3)
- JAF Ball Bearing, 10mm, Bore, 30mm (88500)
- JAF Ball Bearing, 0.5in., Bore, 1.3125in. (RLS-4)
- JAF Ball Bearing, 35mm Bore 72mm (W207-2RS)
- JAF Self Aligning Ball Bearing, 15mm, Bore (2202-2RS)
- JAF Double Row Ball Bearing, 17mm, Bore (5303-2RS)
- TRITAN Radial Ball Bearing, SS, 15mm, SS61902ZZ (SS61902 ZZ FM222)
- Jaf Ball Bearings