Shop All Radial Ball Bearings
Jaf
Ball Bearing, 17mm Bore, 47mm, Industry Number: W303PP
Mfr # W303-2RS
Zoro # G3799997
$43.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Cartridge Type - Sealed
- Bore Dia. 17mm
- Cage Material 52100 Steel
- Outside Dia. 47mm
- Width 22.2mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jaf
- MFR # W303-2RS
- Zoro # G3799997
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 17mm |
Outside Dia. | 47mm |
Width | 22.2mm |
Details
Item | Radial Ball Bearing |
Bearing Type | Cartridge Type - Sealed |
Cage Material | 52100 Steel |
Industry Number | W303PP |
Temp. Range | -20 Degrees to 212 Degrees F |
Max. RPM | 9500 |
Lubrication | Grade 2 Lithium Based Grease |
Description
Ball Bearing, 17mm Bore, 47mmOD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Run Capacitor, 3 MFD, 440V, Oval (4UHA6)
- ACCU-LUBE Cutting Oil, 8oz, Non-Aerosol Spray Bottle (79026)
- D&D 103" Outside Length, 2 1/5" Top Width, 3 Ribs (3/B100)
- COXREELS Roller Guide, Multi-direction, 4-way (1728-1-SS)
- JAF Ball Bearing, 35mm Bore 72mm (W207-2RS)
- JAF Ball Bearing, 20mmBore, 47mm (87504)
- JAF Ball Bearing, 10mm, Bore, 30mm (88500)
- JAF Ball Bearing, Wide OR, 14mm, Bore, 35mm (WC88014)
- JAF Self Aligning Ball Bearing, 15mm, Bore (2202-2RS)
- JAF Ball Bearing 45mm, Bore 100mm (88609-2RS C3)
- BAILEY Double Sealed Bearing 0.78 Id, 1.85 Od, 0.55 Width, 153531 (153531)
- Jaf Ball Bearings