Shop All Radial Ball Bearings
Jaf
Ball Bearing, 17mm Bore, 40mm
Mfr # W203-2RS
Zoro # G3800119
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Cartridge Type - Sealed
- Cage Material 52100 Steel
- Bore Dia. 17mm
- Outside Dia. 40mm
- Width 0.625"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jaf
- MFR # W203-2RS
- Zoro # G3800119
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 17mm |
Outside Dia. | 40mm |
Width | 0.625" |
Details
Item | Radial Ball Bearing |
Bearing Type | Cartridge Type - Sealed |
Cage Material | 52100 Steel |
Lubrication | Grade 2 Lithium Based Grease |
Industry Number | W203PP |
Max. RPM | 11000 |
Temp. Range | -20 Degrees to 212 Degrees F |
Description
Ball Bearing, 17mm Bore, 40mm OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/4, L 3/4, PK3 (EP040612)
- ALEMITE Grease Fitting, Button Head Coupler (AL42030-A)
- ROLAIR Air Compressor, 2 HP, 115V, 125 psi (VT20TB)
- ARROW PNEUMATICS Muffler, Aluminum, 1" Air Inlet, NPT (ASQF - 8F)
- JAF Ball Bearing, 20mm, Bore, 47mm, 2 Seals (88504)
- JAF Ball Bearing 45mm, Bore 100mm (88609-2RS C3)
- JAF Ball Bearing, 20mmBore, 47mm (87504)
- JAF Ball Bearing, 35mm Bore 72mm (W207-2RS)
- JAF Self Aligning Ball Bearing, 15mm, Bore (2202-2RS)
- JAF Double Row Ball Bearing, 17mm, Bore (5303-2RS)
- TRITAN Radial Ball Bearing, PS, 0.75In Bore Dia (1630 ZZ PRX)
- Jaf Radial Ball Bearings