Shop All Radial Ball Bearings
Jaf
Ball Bearing, 17mm, Bore, 40mm
Mfr # 88503
Zoro # G3800618
product price: $21.19
/ea
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Felt Seal Style
- Cage Material 52100 Steel
- Bore Dia. 17mm
- Outside Dia. 40mm
- Width 0.472"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jaf
- MFR # 88503
- Zoro # G3800618
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 17mm |
Outside Dia. | 40mm |
Width | 0.472" |
Details
Item | Ball Bearing, 17mm Bore, 40mm OD |
Bearing Type | Felt Seal Style |
Cage Material | 52100 Steel |
Industry Number | 88503 |
Temp. Range | -20 Degrees to 212 Degrees F |
Max. RPM | 12000 |
Lubrication | NLGI Grade 2 Bearing Grease |
Description
Ball Bearing, 17mm Bore, 40mm OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Service OnlySpringPurchase (BL10967)
- BALDOR-RELIANCE Enclosed Motor, 1-1/2 HP, 1760 rpm, 3-Phase (CEM3554)
- SENQCIA INSPIRE SERIES 60 Ol Cp Type, ASME/ANSI Std RllrChn, Sngl Strand, 3/4" Pitch, PK5 (60OL)
- TAP MAGIC Cutting Fluid, ProTap, 4 oz. Can (30004P)
- JAF Ball Bearing, 35mm Bore 72mm (W207-2RS)
- JAF Ball Bearing, 20mm, Bore, 47mm, 2 Seals (88504)
- JAF Double Row Ball Bearing, 17mm, Bore (5303-2RS)
- JAF Ball Bearing 45mm, Bore 100mm (88609-2RS C3)
- JAF Ball Bearing, 10mm, Bore, 30mm (88500)
- JAF Self Aligning Ball Bearing, 15mm, Bore (2202-2RS)
- NSK NSK 6209ZZ C3, 6200 Series Single Row Deep Groove Ball Bearing (6209ZZ C3)
- Jaf Ball Bearings