Shop All Radial Ball Bearings
Jaf
Ball Bearing, 16mm Bore, 35mm
Mfr # WC87016
Zoro # G3799811
product price: $24.49
/ea
$24.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Felt Seal Style
- Cage Material 52100 Steel
- Bore Dia. 14mm
- Outside Dia. 35mm
- Width 0.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jaf
- MFR # WC87016
- Zoro # G3799811
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 14mm |
Outside Dia. | 35mm |
Width | 0.5" |
Details
Item | Radial Ball Bearing |
Bearing Type | Felt Seal Style |
Cage Material | 52100 Steel |
Lubrication | NLGI Grade 2 Bearing Grease |
Industry Number | WC87016 |
Max. RPM | 15000 |
Temp. Range | -20 Degrees to 212 Degrees F |
Description
Ball Bearing, 16mm Bore, 35mm OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-3/8" Fixed Bore 2 Groove Standard V-Belt Pulley 4.25" OD (2BK45138)
- GATES Truflex V-Belts, 3L210 (3L210)
- SMC Speed Control Valve, 1/8 In, NPT x Tube (AS2201FG-N01-01SA)
- RULAND Jaw Coupling Hub, 12mm, Aluminum (MJSC33-12-A)
- JAF Ball Bearing 45mm, Bore 100mm (88609-2RS C3)
- JAF Ball Bearing, 20mm, Bore, 47mm, 2 Seals (88504)
- JAF Ball Bearing, Wide OR, 14mm, Bore, 35mm (WC88014)
- JAF Ball Bearing, 10mm, Bore, 30mm (88500)
- JAF Ball Bearing, 20mmBore, 47mm (87504)
- JAF Self Aligning Ball Bearing, 15mm, Bore (2202-2RS)
- SKF SKF 6008 2Z/C3, Single Row Ball Bearings (6008 2Z/C3)
- Jaf Radial Ball Bearings