Shop All Radial Ball Bearings
Jaf
Ball Bearing, 14mm, Bore, 35mm
Mfr # WC87014
Zoro # G3799820
product price: $19.69
/ea
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Felt Seal Style
- Bore Dia. 14mm
- Cage Material 52100 Steel
- Outside Dia. 35mm
- Width 0.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jaf
- MFR # WC87014
- Zoro # G3799820
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 14mm |
Outside Dia. | 35mm |
Width | 0.5" |
Details
Item | Radial Ball Bearing |
Bearing Type | Felt Seal Style |
Cage Material | 52100 Steel |
Temp. Range | -20 Degrees to 212 Degrees F |
Max. RPM | 26000 |
Lubrication | NLGI Grade 2 Bearing Grease |
Industry Number | WC87014 |
Description
Ball Bearing, 14mm Bore, 35mm OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD H180 WeatherSHIELD Hydraulic Hose, 15600 (H18006)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS2209)
- AFTERMARKET 315014M50 DAndD Powerdrive 14M Single Replacement Timing Belt (3150-14M-50-DD)
- WORLD WIDE FITTINGS Female Flat Face O-Ring Swivel to Female Flat Face O-Ring Swivel Straight (FS6565X04X04)
- JAF Double Row Ball Bearing, 17mm, Bore (5303-2RS)
- JAF Ball Bearing, 10mm, Bore, 30mm (88500)
- JAF Ball Bearing, 0.5in., Bore, 1.3125in. (RLS-4)
- JAF Ball Bearing 45mm, Bore 100mm (88609-2RS C3)
- JAF Ball Bearing, 20mmBore, 47mm (87504)
- JAF Ball Bearing, Wide OR, 14mm, Bore, 35mm (WC88014)
- NSK NSK-R14ZZ C3 E PA1, R Series Inch Single Row Deep Groove Ball Bearing, R14ZZ C3 E PA1 (R14ZZ C3 E PA1)
- Jaf Radial Ball Bearings