Shop All Radial Ball Bearings
Jaf
Ball Bearing, 14mm, Bore, 35mm
Mfr # 88014
Zoro # G3800688
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Felt Seal Style
- Cage Material 52100 Steel
- Bore Dia. 14mm
- Outside Dia. 35mm
- Width 0.433"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jaf
- MFR # 88014
- Zoro # G3800688
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 14mm |
Outside Dia. | 35mm |
Width | 0.433" |
Details
Item | Ball Bearing, 14mm Bore, 35mm OD |
Bearing Type | Felt Seal Style |
Cage Material | 52100 Steel |
Max. RPM | 26000 |
Lubrication | NLGI Grade 2 Bearing Grease |
Industry Number | 88014 |
Temp. Range | -20 Degrees to 212 Degrees F |
Description
Ball Bearing, 14mm Bore, 35mm OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Worm Gear Hose Clamp, 1/2 to 1 1/4 in, 201 Stainless Steel, 11 SAE Number, 10 Pack (6812)
- CLESCO F4UH-UH-100 UHMW-PE Flange Mount Bearing, Solid Rigid (4 Bolt) (F4UH-UH-100)
- TOMPKINS Hydraulic Fitting-Steel06MOR-06MOR 90 (6807-06-06)
- THOMSON Plastic Rail Plugs, OD 10 mm, PK25 (531HP20)
- JAF Ball Bearing, 10mm, Bore, 30mm (88500)
- JAF Ball Bearing 45mm, Bore 100mm (88609-2RS C3)
- JAF Self Aligning Ball Bearing, 15mm, Bore (2202-2RS)
- JAF Ball Bearing, 20mmBore, 47mm (87504)
- JAF Double Row Ball Bearing, 17mm, Bore (5303-2RS)
- JAF Ball Bearing, Wide OR, 14mm, Bore, 35mm (WC88014)
- SKF SKF-6304Z C3, Single Row Ball Brgs, 6304Z C3 (6304Z C3)
- Jaf Ball Bearings