Shop All Radial Ball Bearings
Jaf
Ball Bearing, 12mm, Bore 32mm
Mfr # W201-2RSNR
Zoro # G3800146
product price: $24.45
/ea
$24.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Cartridge Type - Sealed with Snap Ring
- Bore Dia. 12mm
- Cage Material 52100 Steel
- Outside Dia. 32mm
- Width 0.5625"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jaf
- MFR # W201-2RSNR
- Zoro # G3800146
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 12mm |
Outside Dia. | 32mm |
Width | 0.5625" |
Details
Item | Radial Ball Bearing |
Bearing Type | Cartridge Type - Sealed with Snap Ring |
Cage Material | 52100 Steel |
Temp. Range | -20 Degrees to 212 Degrees F |
Lubrication | Grade 2 Lithium Based Grease |
Max. RPM | 14000 |
Industry Number | W201PPNR |
Description
Ball Bearing12mm Bore 32mmOD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAQUIP CONTROLS 1/4" FNPT Stainless Steel Pneumatic Ball Valve Inline (P3S21AJDA032A)
- BUYERS PRODUCTS Buyers Hydraulic Reservoir, SMS005BK, Side Mount Bracket Kit (SMS005BK)
- MAKITA Makita 2275120 Spiral Bevel Gear 52 (227512-0)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P167185, Pressure Line, 3 micron, Outside-In (MF0058754)
- JAF Ball Bearing, 20mm, Bore, 47mm, 2 Seals (88504)
- JAF Ball Bearing, 0.5in., Bore, 1.3125in. (RLS-4)
- JAF Ball Bearing 45mm, Bore 100mm (88609-2RS C3)
- JAF Ball Bearing, 20mmBore, 47mm (87504)
- JAF Ball Bearing, 35mm Bore 72mm (W207-2RS)
- JAF Ball Bearing, 10mm, Bore, 30mm (88500)
- KSM Deep Groove, 0.625in Bore, 2 Metal Shields (R10 ZZ)
- Jaf Radial Ball Bearings