Shop All Radial Ball Bearings
Jaf
Ball Bearing, 12mm Bore 32mm
Mfr # W201-2RS
Zoro # G3800155
$18.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Cartridge Type - Sealed
- Cage Material 52100 Steel
- Bore Dia. 12mm
- Outside Dia. 32mm
- Width 0.5625"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jaf
- MFR # W201-2RS
- Zoro # G3800155
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 12mm |
Outside Dia. | 32mm |
Width | 0.5625" |
Details
Item | Radial Ball Bearing |
Bearing Type | Cartridge Type - Sealed |
Cage Material | 52100 Steel |
Lubrication | Grade 2 Lithium Based Grease |
Temp. Range | -20 Degrees to 212 Degrees F |
Max. RPM | 14000 |
Industry Number | W201PP |
Description
Ball Bearing 12mm Bore 32mm OD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 2/B116 Banded V-Belt, 119" Outside Length, 1-21/64" Top Width, 2 Ribs (2/B116)
- NTN Bearing End Cap, Closed, SS, Dia. 35mm (SCC207)
- D&D 28" Outside Length, 1/2" Top Width, 1 Ribs (AX26)
- D&D 183" Outside Length, 2/3" Top Width, 1 Ribs (B180)
- JAF Ball Bearing, Wide OR, 14mm, Bore, 35mm (WC88014)
- JAF Ball Bearing 45mm, Bore 100mm (88609-2RS C3)
- JAF Ball Bearing, 20mmBore, 47mm (87504)
- JAF Self Aligning Ball Bearing, 15mm, Bore (2202-2RS)
- JAF Ball Bearing, 35mm Bore 72mm (W207-2RS)
- JAF Ball Bearing, 10mm, Bore, 30mm (88500)
- SKF Radial Ball Bearing, Shielded, 15mm Bore (6202 2Z JEM)
- Jaf Ball Bearings