Shop All Radial Ball Bearings
Jaf
Ball Bearing, 1.125in., Bore, 2.5in.
Mfr # RLS-9-ZZ
Zoro # G3800207
product price: $31.85
/ea
$31.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Imperial Inch Series
- Cage Material 52100 Steel
- Bore Dia. 1.125"
- Outside Dia. 2.5"
- Width 0.625"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jaf
- MFR # RLS-9-ZZ
- Zoro # G3800207
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 1.125" |
Outside Dia. | 2.5" |
Width | 0.625" |
Details
Item | Radial Ball Bearing |
Bearing Type | Imperial Inch Series |
Cage Material | 52100 Steel |
Lubrication | Grade 2 Lithium Based Grease |
Max. RPM | 11700 |
Industry Number | LS11 ZZ |
Temp. Range | -20 Degrees to 212 Degrees F |
Description
Ball Bearing, 1.125in. Bore, 2.5in. OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE 1/2" to 2-15/16" V-Belt Pulley 15" OD (3B56SD)
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free Air Compressor, 1HP, 8Gal (CAT-8010A)
- TSUBAKI Offset Roller Link, Curved, PK5 (50CUOL)
- SENQCIA INSPIRE SERIES 50H Hvy Cl Sc Type ASME/ANSI Std RllrChn Sngl Strand 5/8" Pit, PK5 (50HCL)
- JAF Ball Bearing, 35mm Bore 72mm (W207-2RS)
- JAF Ball Bearing, 0.5in., Bore, 1.3125in. (RLS-4)
- JAF Ball Bearing, 20mmBore, 47mm (87504)
- JAF Self Aligning Ball Bearing, 15mm, Bore (2202-2RS)
- JAF Double Row Ball Bearing, 17mm, Bore (5303-2RS)
- JAF Ball Bearing, 10mm, Bore, 30mm (88500)
- NSK NSK-6208Z, 6200 Series Single Row Deep Groove Ball Bearing, 6208Z (6208Z)
- Jaf Radial Ball Bearings