Shop All Radial Ball Bearings
Jaf
Ball Bearing, 10mm, Bore, 30mm
Mfr # 88500
Zoro # G3800645
product price: $17.75
/ea
$17.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Felt Seal Style
- Bore Dia. 10mm
- Cage Material 52100 Steel
- Outside Dia. 30mm
- Width 0.354"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jaf
- MFR # 88500
- Zoro # G3800645
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 10mm |
Outside Dia. | 30mm |
Width | 0.354" |
Details
Item | Ball Bearing, 10mm Bore, 30mm OD |
Bearing Type | Felt Seal Style |
Cage Material | 52100 Steel |
Temp. Range | -20 Degrees to 212 Degrees F |
Industry Number | 88500 |
Lubrication | NLGI Grade 2 Bearing Grease |
Max. RPM | 24000 |
Description
Ball Bearing, 10mm Bore, 30mm OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGACY MFG Legacy Levelwind 3/8 X 75 Hose Retractable Air Reel, (L8306)
- GATES Polyflex Belts, 5M1000 (5M1000)
- BREEZE Ideal Tridon 11/16 in. 1-1/2 in. SAE 16 Silver Hose Clamp Stainless Steel Band (625016551)
- TRITAN Sprocket , 80 Chain Size, 26 # of Teeth (80SF26H)
- JAF Ball Bearing, 0.5in., Bore, 1.3125in. (RLS-4)
- JAF Ball Bearing, 0.6945in., Bore 2.1248in. (RX84)
- JAF Ball Bearing, 20mm, Bore, 47mm, 2 Seals (88504)
- JAF Self Aligning Ball Bearing, 1.5in. Bore (I-71224)
- JAF Ball Bearing, Wide OR, 14mm, Bore, 35mm (WC88014)
- JAF Double Row Ball Bearing, 17mm, Bore (5303-2RS)
- SKF SKF W625 2RS1 R799, Single Row Ball Brgs, SKF W625 2RS1 R799 (W625 2RS1 R799)
- Jaf Ball Bearings