Shop All Radial Ball Bearings
Jaf
Ball Bearing, 0.6945in., Bore 2.1248in.
Mfr # RX84
Zoro # G3800161
original price:
$33.85
12% off
new price: $29.59
/ea
$29.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Agricultural Special
- Cage Material Steel
- Bore Dia. 0.6945"
- Outside Dia. 2.1248"
- Width 0.6248"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jaf
- MFR # RX84
- Zoro # G3800161
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 0.6945" |
Outside Dia. | 2.1248" |
Width | 0.6248" |
Details
Item | Radial Ball Bearing |
Bearing Type | Agricultural Special |
Cage Material | Steel |
Temp. Range | -20 to +212° F |
Max. RPM | 14000 |
Industry Number | RX84 |
Lubrication | Chevron SRI-2 |
Bearing Material | 52100 Steel |
Dynamic Load Capacity | 3147 Lbf |
Static Load Capacity | 1771 Lbf |
Description
Ball Bearing 0.6945in. Bore 2.1248in. OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 1 1/4 in Bore, 6 in Stroke, Round Body Double Acting (NCDMC125-0600)
- MI-T-M Industrial-UL listed electric motor (AM1-PE15-20M)
- FREEMAN Z1414MFIP 1/4" x 1/4" Male to Female Industrial Plug (Z1414MFIP)
- TOMPKINS Hydraulic Fitting-Steel16MJ-16MOR-16MJ TEE (6804-16-16-16)
- JAF Ball Bearing, 0.5in., Bore, 1.3125in. (RLS-4)
- JAF Double Row Ball Bearing, 17mm, Bore (5303-2RS)
- JAF Ball Bearing 45mm, Bore 100mm (88609-2RS C3)
- JAF Ball Bearing, 35mm Bore 72mm (W207-2RS)
- JAF Ball Bearing, 20mm, Bore, 47mm, 2 Seals (88504)
- JAF Ball Bearing, 20mmBore, 47mm (87504)
- KSM Deep Groove Ball, 0.75in. Bore, 0.5in.W (1630-2RS)
- Jaf Radial Ball Bearings