Shop All Radial Ball Bearings
Jaf
Ball Bearing 0.625in. Bore
Mfr # RMS-5-ZZ
Zoro # G3800189
product price: $53.15
/ea
$53.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Imperial Inch Series
- Cage Material 52100 Steel
- Bore Dia. 0.625"
- Outside Dia. 1.8125"
- Width 0.625"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jaf
- MFR # RMS-5-ZZ
- Zoro # G3800189
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 0.625" |
Outside Dia. | 1.8125" |
Width | 0.625" |
Details
Item | Radial Ball Bearing |
Bearing Type | Imperial Inch Series |
Cage Material | 52100 Steel |
Industry Number | MS7 ZZ |
Temp. Range | -20 Degrees to 212 Degrees F |
Lubrication | Grade 2 Lithium Based Grease |
Description
Ball Bearing 0.625in. Bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 4L320 Cogged V-Belt, 32" Outside Length, 1/2" Top Width, 1 Ribs (4L320)
- INGERSOLL-RAND Filter Element, 1 Micron, 45 scfm (24241895)
- ZORO SELECT Flanged Sleeve Bearing, 1 in Bore (ZUSAB-PB-1085)
- TB WOODS L-Jaw Coupling Hub, L050, Sint Iron, 12mm (L05012MM)
- JAF Self Aligning Ball Bearing, 15mm, Bore (2202-2RS)
- JAF Ball Bearing, 20mm, Bore, 47mm, 2 Seals (88504)
- JAF Ball Bearing, Wide OR, 14mm, Bore, 35mm (WC88014)
- JAF Ball Bearing, 20mmBore, 47mm (87504)
- JAF Ball Bearing, 10mm, Bore, 30mm (88500)
- JAF Ball Bearing, 35mm Bore 72mm (W207-2RS)
- NTN Radial Bearing, Sealed, 1.2500 In. Bore (R20LL/2AS)
- Jaf Radial Ball Bearings