Shop All Radial Ball Bearings
Jaf
Ball Bearing, 0.625in. Bore, 1.8125in.
Mfr # RMS-5
Zoro # G3800198
$35.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Imperial Inch Series
- Cage Material 52100 Steel
- Bore Dia. 0.625"
- Outside Dia. 1.8125"
- Width 0.625"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jaf
- MFR # RMS-5
- Zoro # G3800198
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 0.625" |
Outside Dia. | 1.8125" |
Width | 0.625" |
Details
Item | Radial Ball Bearing |
Bearing Type | Imperial Inch Series |
Cage Material | 52100 Steel |
Industry Number | MS7 |
Lubrication | Light Oil Preservative |
Temp. Range | -20 Degrees F to +390 Degrees F |
Max. RPM | 2320 |
Description
Ball Bearing 0.625in. Bore 1.8125in. OD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Speed Regulator (59075)
- BESTORQ Aftermarket JOHN DEERE Z33368 Replacement Belt, C88 (C88)
- INTERSTATE PNEUMATICS 1/4 Inch Mini Poly Bowl Filter/Regulator/Lubricator Integral Combo (WC1331G)
- PARKER Manual Air Control Valve, 4-Way, 1/8In NPT (410811000)
- JAF Double Row Ball Bearing, 17mm, Bore (5303-2RS)
- JAF Self Aligning Ball Bearing, 15mm, Bore (2202-2RS)
- JAF Ball Bearing, 10mm, Bore, 30mm (88500)
- JAF Ball Bearing, 20mmBore, 47mm (87504)
- JAF Ball Bearing 45mm, Bore 100mm (88609-2RS C3)
- JAF Ball Bearing, 20mm, Bore, 47mm, 2 Seals (88504)
- FAG BEARINGS Radial Bearing, Double Row, 20mm Bore (2204-2RS-TVH)
- Jaf Radial Ball Bearings