Shop All Radial Ball Bearings
Jaf
Ball Bearing, 0.5in., Bore, 1.3125in.
Mfr # RLS-4
Zoro # G3800225
product price: $16.39
/ea
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Imperial Inch Series
- Bore Dia. 1/2"
- Cage Material 52100 Steel
- Outside Dia. 1.3125"
- Width 0.375"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jaf
- MFR # RLS-4
- Zoro # G3800225
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 1/2" |
Outside Dia. | 1.3125" |
Width | 0.375" |
Details
Item | Radial Ball Bearing |
Bearing Type | Imperial Inch Series |
Cage Material | 52100 Steel |
Temp. Range | -20 Degrees F to +390 Degrees F |
Lubrication | Light Oil Preservative |
Max. RPM | 21000 |
Industry Number | LS5 |
Description
Ball Bearing, 0.5in. Bore, 1.3125in. OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Setscrew Ball Bearings, SCM Medium Duty Air Handling, 4-Bolt Flange, F4B-SCM-107 (126187 1-7/16 SCM FLG 4BT)
- NIPPON OIL PUMP Orbmark Hydraulic Motor (ORB-M-26-2P)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0280D010BN4HC, Pressure Line, 10 micron, Outside-In (MF0060219)
- MARTIN SPROCKET & GEAR Spk Roller Triple Qd, E60E42 (E60E42)
- JAF Ball Bearing, Wide OR, 14mm, Bore, 35mm (WC88014)
- JAF Double Row Ball Bearing, 17mm, Bore (5303-2RS)
- JAF Ball Bearing, 35mm Bore 72mm (W207-2RS)
- JAF Ball Bearing, 10mm, Bore, 30mm (88500)
- JAF Ball Bearing, 20mmBore, 47mm (87504)
- JAF Ball Bearing, 20mm, Bore, 47mm, 2 Seals (88504)
- NACHI 6300 Series Deep Groove Radial Ball Brg, 6308ZZE (6308ZZE)
- Jaf Ball Bearings