Shop All Test Tube Racks & Holders
Jaece
Test Tube Rack, Foam, 50 Compartmnts, PK6
Mfr # FTR-100
Zoro # G3770965
product price: $48.95
/pk 6, $8.16/ea
$48.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lab Rack Capacity Holds 42 Test Tubes
- Temp. Range Up to 212 Degrees F
- Mounting Type Rest on Table
- Autoclavable Yes
- Height 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jaece
- MFR # FTR-100
- Zoro # G3770965
- Country of Origin United States
- Category Test Tube Racks & Holders
Dimensions
Height | 1 1/4 in |
Width | 5 1/4 in |
Length | 9 in |
Overall Length | 9 in |
Overall Height | 1 1/4 in |
Overall Width | 5 1/4 in |
Tube Size | 10 to 13 mm |
Compartment Length | 9 in |
Compartment Width | 5 1/4 in |
Details
Item | Tube Rack |
Lab Rack Capacity | Holds 42 Test Tubes |
Temp. Range | Up to 212 Degrees F |
Mounting Type | Rest on Table |
Autoclavable | Yes |
Color | Silver |
For Use With | Test Tubes |
Material | Foam |
Number of Compartments | 50 |
Format | 9x5.25 |
Holding Capacity | Holds 42 Test Tubes |
Product Type | Test Tube Rack |
Compatible Product Type | Tubes |
Total Holding Capacity | (50) Tubes |
Description
Item Tube Rack, Mounting Type Rests On Table, Number of Compartments 50, Autoclavable Yes, Material Foam, Silver, Height 1 1/4 in, Length 9 in, Width 5 1/4 in, Format 9x5.25, For Use With Test Tubes, Temp. Range Up to 212 Degrees F, Includes Not Applicable, Lab Rack Capacity Holds 42 Test Tubes, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Hotplate Stirrer, Digital, 380C Maximum Temperature, 5.5 x 5.5 (GHS-380HS-UK-EU)
- TRICORBRAUN 24-410 Black Ldpe Spout Closure, .145' Orifice Ribbed Skirt, Twist Open/Close (145591)
- DURAC Precision Combined Form API Hydrometer (B61823-0300)
- UNITED SCIENTIFIC Equal Volume Metal Cylinders, Set Of 4 (SGVC04)
- JAECE Test Tube Rack, Foam, 50 Compartmnts, PK6 (FTR-200)
- JAECE Test Tube Rack, Foam, 44 Compartmnts, PK10 (O-200)
- GLOBE SCIENTIFIC Tube Rack, 20mm, Half Size, Green (456645G)
- HEATHROW SCIENTIFIC OneRack Tube Rack Full-Size PP 16 m, PK8 (HS27552B)
- GLOBE SCIENTIFIC Tube Rack, 16mm, Half Size, Yellow (456545Y)
- OHAUS Module Block 4 Well 35 mm Test Tube (OH-30400167)
- HEATHROW SCIENTIFIC ONERACK Test Tube Rack, Slots 24x30mm, White (HS27515A)
- Jaece Test Tube Racks & Holders