Shop All Plugs & Stoppers
Jaece
Stopper, Foam, 6-13mm, PK1000
Mfr # L800-A
Zoro # G3771139
product price: $77.59
/pk 1000, $0.08/ea
Free Shipping & Returns
$77.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stopper Size 6-13 mm
- Neck Size 6-13mm
- Material of Construction Foam
- Liner Plastic Bag
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jaece
- MFR # L800-A
- Zoro # G3771139
- Country of Origin United States
- Category Plugs & Stoppers
Dimensions
Stopper Size | 6-13 mm |
Neck Size | 6-13mm |
Screw Closure Size | 6 to 13 mm |
Manufacturers Warranty Length | 1 yr |
Details
Material of Construction | Foam |
Liner | Plastic Bag |
Color | White |
Resists | Chemicals |
Item | Stopper |
Autoclavable | Yes |
Special Features | Breathable and Non-Absorbent, Open-Cell, 1.45 lb. Uniform-Density Foam |
Liner Material | Plastic |
Product Type | Foam Plug |
Material | Foam |
For Labware Type | Vials |
Description
Stopper, Stopper Size 6-13 mm, Neck Size 6-13mm, Screw Closure Size 6 to 13 mm, Material Foam, Product Type Foam Plug, Color White, Autoclavable Yes, Special Features Breathable and Non-Absorbent, Open-Cell, 1.45 lb. Uniform-Density Foam, Resists Chemicals, For Labware Type Vials, Liner Material Plastic, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEL-ART Bel-Art Dispensing/Drop 125ml Polyethylene Bottles: 24mm Closure, 12/PK (F11637-0004)
- SP SCIENCEWARE Wash Bottle 16 oz., 4 Pack, Bottle Material: LDPE (F11816-0019)
- ZORO SELECT Carboy, 20 L, 535 mm H, Clear (7220020)
- WESTWARD Flexible Pipe, For Use with 4KTV7A (GGS_75468)
- JAECE Stopper, Foam, 35-45mm, PK100 (L800-D)
- JAECE Stopper, Foam, 46-50mm, PK80 (L800-D2)
- JAECE Stopper, Foam, 46-65mm, PK30 (L800-E2)
- UNITED SCIENTIFIC Rubber Stoppers, Solid, #8 1/2, PK 10 (RST8A-S)
- UNITED SCIENTIFIC Laboratory Grade Rubber Stopper, Black SBR Rubber, Size #9, 45 x 37 x 25mm, 9PK (259150-9)
- MIDWEST FASTENER 1.2" x 1" #6 Black Rubber Stoppers 4PK (65872)
- UNITED SCIENTIFIC Solid Rubber Stopper, Neoprene, #7, 14/pk, 14PK (259100-7)
- Jaece Plugs & Stoppers