Shop All Plugs & Stoppers
Jaece
Stopper, Foam, 46-50mm, PK80
Mfr # L800-D2
Zoro # G3771087
product price: $77.69
/pk 80, $0.97/ea
Free Shipping & Returns
$77.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stopper Size 46-50 mm
- Neck Size 46-50mm
- Material of Construction Foam
- Liner Plastic Bag
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jaece
- MFR # L800-D2
- Zoro # G3771087
- Country of Origin United States
- Category Plugs & Stoppers
Dimensions
Stopper Size | 46-50 mm |
Neck Size | 46-50mm |
Manufacturers Warranty Length | 1 yr |
Screw Closure Size | 46 to 50 mm |
Details
Material of Construction | Foam |
Liner | Plastic Bag |
Color | White |
Resists | Chemicals |
Item | Stopper |
Liner Material | Plastic |
Special Features | Breathable and Non-Absorbent, Open-Cell, 1.45 lb. Uniform-Density Foam |
Autoclavable | Yes |
Product Type | Foam Plug |
Material | Foam |
For Labware Type | Vials |
Description
Stopper, Stopper Size 46-50 mm, Neck Size 46-50mm, Screw Closure Size 46 to 50 mm, Material Foam, Product Type Foam Plug, Color White, Autoclavable Yes, Special Features Breathable and Non-Absorbent, Open-Cell, 1.45 lb. Uniform-Density Foam, Resists Chemicals, For Labware Type Vials, Liner Material Plastic, Package Quantity 80
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZRED DEF HYDROMETER (EZSP110)
- OAKTON Oakton EcoTestr pH 2+ Pocket pH Meter (35423-01)
- OAKTON Cal Solution, EC, 12.88 mS/cm, 1 Pt (WD-00606-10)
- CYNAMED Stainless Steel Spatula/Chisel Wax/Cla (CYZR-986)
- JAECE Stopper, Foam, 46-65mm, PK30 (L800-E2)
- JAECE Stopper, Foam, 6-13mm, PK1000 (L800-A)
- JAECE Stopper, Foam, 35-45mm, PK100 (L800-D)
- UNITED SCIENTIFIC Rubber Stoppers, Solid, #12, PK 5 (RST12-S)
- DIAMOND SUREFLOW bottle top dispenser, 0.5 - 5mL (GBTD-05)
- UNITED SCIENTIFIC Silicone Stopper # 6, PK12 (UNSST6)
- UNITED SCIENTIFIC Rubber Stoppers, 1-Hole, #7 1/2, PK 13 (RST7A-H)
- Jaece Labware