Shop All Plugs & Stoppers
Jaece
Stopper, Foam, 35-45mm, PK100
Mfr # L800-D
Zoro # G3771096
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stopper Size 35-45 mm
- Neck Size 35-45mm
- Material of Construction Foam
- Liner Plastic Bag
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jaece
- MFR # L800-D
- Zoro # G3771096
- Country of Origin United States
- Category Plugs & Stoppers
Dimensions
Stopper Size | 35-45 mm |
Neck Size | 35-45mm |
Manufacturers Warranty Length | 1 yr |
Screw Closure Size | 35 to 45 mm |
Details
Material of Construction | Foam |
Liner | Plastic Bag |
Color | White |
Resists | Chemicals |
Item | Stopper |
Liner Material | Plastic |
Autoclavable | Yes |
Special Features | Breathable and Non-Absorbent, Open-Cell, 1.45 lb. Uniform-Density Foam |
Product Type | Foam Plug |
Material | Foam |
For Labware Type | Vials |
Description
Stopper, Stopper Size 35-45 mm, Neck Size 35-45mm, Screw Closure Size 35 to 45 mm, Material Foam, Product Type Foam Plug, Color White, Autoclavable Yes, Special Features Breathable and Non-Absorbent, Open-Cell, 1.45 lb. Uniform-Density Foam, Resists Chemicals, For Labware Type Vials, Liner Material Plastic, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE Flex-Column, 1.0x20cm (420401-1020)
- CHEMGLASS Septum Stop (CG-3000-06)
- AQUAPHOENIX SCIENTIFIC Test Kit, Neutralizing Amine (TK1080-Z)
- INSTOCK Pegboard, Wall Mounting, 32 Number of Pegs (GRV2430)
- JAECE Stopper, Foam, 46-50mm, PK80 (L800-D2)
- JAECE Stopper, Foam, 6-13mm, PK1000 (L800-A)
- JAECE Stopper, Foam, 46-65mm, PK30 (L800-E2)
- MIDWEST FASTENER 49/64" x 1" x 1-1/4" #10 Cork Stoppers 10PK (64442)
- SYNTHWARE SEPTUM, STOPPER, SLEEVE TYPE, FOR NMR TUBE 5mm (RS1305)
- UNITED SCIENTIFIC Laboratory Grade Rubber Stopper, Black SBR Rubber, Size #000, 12.7 x 8.2 x 21mm, 170PK (259150-000)
- MIDWEST FASTENER 1.6" x 1-5/16" x 1" #8 Black Rubber Stoppers 3PK (65882)
- Jaece Plugs & Stoppers