Shop All Plugs & Stoppers
Jaece
Stopper, Foam, 27-34mm, PK200
Mfr # L800-C
Zoro # G3771105
product price: $76.59
/pk 200, $0.38/ea
Free Shipping & Returns
$76.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stopper Size 27-34 mm
- Neck Size 27-34mm
- Material of Construction Foam
- Liner Plastic Bag
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jaece
- MFR # L800-C
- Zoro # G3771105
- Country of Origin United States
- Category Plugs & Stoppers
Dimensions
Stopper Size | 27-34 mm |
Neck Size | 27-34mm |
Manufacturers Warranty Length | 1 yr |
Screw Closure Size | 27 to 34 mm |
Details
Material of Construction | Foam |
Liner | Plastic Bag |
Color | White |
Resists | Chemicals |
Item | Stopper |
Autoclavable | Yes |
Special Features | Breathable and Non-Absorbent, Open-Cell, 1.45 lb. Uniform-Density Foam |
Liner Material | Plastic |
Product Type | Foam Plug |
Material | Foam |
For Labware Type | Vials |
Description
Stopper, Stopper Size 27-34 mm, Neck Size 27-34mm, Screw Closure Size 27 to 34 mm, Material Foam, Product Type Foam Plug, Color White, Autoclavable Yes, Special Features Breathable and Non-Absorbent, Open-Cell, 1.45 lb. Uniform-Density Foam, Resists Chemicals, For Labware Type Vials, Liner Material Plastic, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Beaker, Globe Glass, 10mL, Low Form Griffin Style, ASTM E960, 12/Box, 12PK (8010010)
- NALGENE Nalgene Vented Unitary Wash Bottles, Acetone, Red, 1L (2436-1001)
- DYNALON CONTNR SPCMN 32 OZ HDPE TRNSLC, PK100 (453615)
- QORPAK Vial, Screw Top, 30ml Clear, PK144 (GLC-01008)
- JAECE Stopper, Foam, 46-50mm, PK80 (L800-D2)
- JAECE Stopper, Foam, 35-45mm, PK100 (L800-D)
- JAECE Stopper, Foam, 46-65mm, PK30 (L800-E2)
- JAECE Stopper, Foam, 6-13mm, PK1000 (L800-A)
- UNITED SCIENTIFIC Laboratory Grade Rubber Stoppers w/Hole, Black SBR Rubber, Size #13, 68 x 58 x 25mm, 4PK (259150H-13)
- UNITED SCIENTIFIC Cork Stoppers, #14, PK 100 (CST14)
- WATERPUR WaterPur 10-CLW CAP ONLY Replacement Cap (10-CLW CAP ONLY)
- Jaece Plugs & Stoppers