Shop All Sprayer Accessories
Jacto
Jacto Sprayer Replacement M6 x 20 x 1 Bolt
Mfr # 351486
Zoro # G102693602
Sold in multiples of 8 for $6.80
$6.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.25
- Width 0.25
- Length 1
- Outside Diameter 0.01
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jacto
- MFR # 351486
- Zoro # G102693602
- Country of Origin Brazil
- Category Sprayer Accessories
Dimensions
Height | 0.25 |
Width | 0.25 |
Length | 1 |
Outside Diameter | 0.01 |
Description
Replacement M6 x 20 x 1 bolt for Jacto CD400 and PJ16 sprayers.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARPSTER OF PHILIPSBURG 16 ft x 20 ft Light Duty Tarp, Blue, High-Density Polyethylene (B16x20)
- STENS Oil Alert Sensor 120-434 For Honda 34150-Zh7-023 (120-434)
- BRIGGS & STRATTON Engine, Gas, 5.9 HP, gr. Torque 9.5 ft.-lb. (130G32-0022-F1)
- RAIN BIRD Drip Watering Kit 108Pc (LNDDRIPKIT)
- JACTO Jacto Sprayer Replacement Trigger Valve Cap with O-ring (1168544)
- JACTO Jacto Sprayer Replacement CD400 Field Repair Kit (761866)
- JACTO Jacto Sprayer Replacement XP-Series Tank Lid with Diaphragm (1210726)
- JACTO Jacto Nozzle cap for HD400 and HH5 Sprayers 1168546 (1168546)
- JACTO Jacto Sprayer Replacement Shoulder Strap Buckle (502757)
- JACTO Jacto Sprayer Replacement Pump Lever Shaft Lock (277350)
- SOLO Solo O-Ring 0062139 (00-62-139)
- Jacto Lawn Sprayers & Accessories