Shop All Lawn & Garden Sprayers
Jacto
HH5 Handheld Compression Sprayer
Mfr # 1232231
Zoro # G802702130
product price: $50.49
/ea
$50.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 4.2
- Length 19.2
- Width 8.8
- Height 8.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jacto
- MFR # 1232231
- Zoro # G802702130
- Country of Origin Thailand
- Category Lawn & Garden Sprayers
Dimensions
Length | 19.2 |
Width | 8.8 |
Height | 8.8 |
Details
Weight | 4.2 |
Description
The Jacto HH5 Handheld Compression Sprayer lets you spray individual plants and narrow nooks and crannies with surgical precision. Compact, portable and easy to use. Built tough with professional-grade features, this is undoubtedly the best, most reliable compression sprayer around. Includes spray wand with stainless steel lance, adjustable nozzle and 65" hose.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Arm Asm-Pivot Rh (987-02071A)
- INTERSTATE PNEUMATICS Pressure Washer 1/4 Inch FNPT Variable Nozzle 3000 PSI (PW7114)
- TOMAHAWK POWER 6 HP Kohler Vibratory Plate Compactor Tamper (TPC80 + TPC80-WHEELS + TPC80-POLYPAD)
- ECHO String Trimmer, Straight, 59" Shaft L (SRM-3020)
- JACTO Backpack Sprayers (1210801)
- JACTO JACTO HD400 4-Gal. Backpack Sprayers (1210803)
- JACTO Jacto DJB Deluxe Battery-Powered Sprayer, 4 or 5 gal (1277571)
- JACTO JACTO HD400 4-Gal. Backpack Sprayers (1210802)
- JACTO Jacto DJB Deluxe Battery-Powered Sprayer (1236352)
- JACTO 3 Gallon XP Series Backpack Sprayer (1210811)
- CHAPIN 4 gal. Pre-Treat and Ice Melt Sprayer, Polyethylene Tank, Cone, Fan Spray Pattern, 48" Hose Length (61808)
- Jacto Lawn Sprayers & Accessories