Shop All Lawn & Garden Sprayers
Jacto
Backpack Sprayers
Mfr # 1210801
Zoro # G802693773
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Width 14.1
- Length 22.1
- Height 7.2
- Outside Diameter 11.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jacto
- MFR # 1210801
- Zoro # G802693773
- Country of Origin Brazil
- Category Lawn & Garden Sprayers
Dimensions
Width | 14.1 |
Length | 22.1 |
Height | 7.2 |
Outside Diameter | 11.5 |
Details
Promotion Restriction | Not eligible for promotion |
Description
The Jacto CD400 4-gal. Backpack Sprayer is just right for spraying agri-chemicals. It comes with a 65"L spray hose, 26"L stainless steel spray wand with an adjustable cone nozzle, fan nozzle. 11.5 lb.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Flat Idler Pulley (78-011)
- BIRCHWOOD CASEY Gong Two Hole 3/8" AR500 Steel, 6 (BC-47608)
- COLEMAN Chest Cooler, 52 qt Capacity (3000006572)
- DEROMA 10 in. H X 12 in. D Clay Traditional Planter Terracotta (M9060PZ)
- JACTO Jacto DJB Deluxe Battery-Powered Sprayer (1236352)
- JACTO 3 Gallon XP Series Backpack Sprayer (1210811)
- JACTO JACTO HD400 4-Gal. Backpack Sprayers (1210803)
- JACTO Jacto PJB Battery-Powered Sprayer (2020 version), 4 or 5 gal (1272393)
- JACTO HH5 Handheld Compression Sprayer (1232231)
- JACTO JACTO XP-Series Backpack Sprayer (1210812)
- BEST GARDEN 25 Oz. Dry Hose End Sprayer (SX585)
- Jacto Lawn Sprayers & Accessories