Shop All Hydraulic Spin-On Filters
Jacto
11389 Replacement/Interchange Spin-On Filter
Mfr # MF0058030
Zoro # G205780346
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Spin-On
- Filter Media Glass
- Flow Direction Outside-In
- Seal Type Buna
- Height 7.02
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jacto
- MFR # MF0058030
- Zoro # G205780346
- Country of Origin Italy
- Category Hydraulic Spin-On Filters
Dimensions
Height | 7.02 |
Details
Filter Style | Spin-On |
Filter Media | Glass |
Flow Direction | Outside-In |
Seal Type | Buna |
OD Top | 5.08 |
OD Bottom | 5.08 |
Micron Rating | 3 |
By-Pass | No |
Application | Filtration |
Description
Main Filter MF0915365 replaces OEM 11389 by JACTO and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Glass
Micron Rating: 3
Seal Type: Buna
Height: 7.02in
OD Top: 5.08in
OD Bottom: 5.08in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Glass
Micron Rating: 3
Seal Type: Buna
Height: 7.02in
OD Top: 5.08in
OD Bottom: 5.08in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX V-Belt, Cogged 3/8 X 80 (3VX800)
- GLOBAL 2 1/8" ID 2Pc Clamp Collar, Stl, Bo (G2SC-212-B)
- HHIP MGMN-250-M Grade BPS253-CVD Cut-Off & Grooving Insert (6024-3002)
- FESTO Compact Cylinder ADVUL-40-25-P-A (ADVUL-40-25-P-A)
- WIX FILTERS 51861 Replacement/Interchange Spin-On Filter (MF0058069)
- MAIN FILTER Hydraulic Filter, replaces NORMAN 425M, Spin-On, 25 micron, Outside-In (MF0058023)
- BETA 1 FILTERS Spin-On replacement filter for DBB8665 / DONALDSON (B1SF0009001)
- PARKER FA51110W Replacement/Interchange Spin-On Filter (MF0058071)
- MAIN FILTER Hydraulic Filter, replaces HP HYDRAULICS 539047001, Spin-On, 10 micron, Outside-In (MF0581660)
- FLUITEK H500710D26 Replacement/Interchange Spin-On Filter (MF0058062)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P763558, Spin-On, 25 micron, Outside-In (MF0582197)
- Jacto Hydraulic Spin-On Filters