Shop All Chuck Keys and Holders
Jacobs
K5 Chuck Key
Mfr # JCM3657P
Zoro # G1727625
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pilot Size (In.) 7/16
- Used On 20N
- Jacobs equivalent 3657
- Chuck Key Size K5
- Includes Chuck Key
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jacobs
- MFR # JCM3657P
- Zoro # G1727625
- UPC # 095456036574
- Country of Origin China
- Category Chuck Keys and Holders
Dimensions
Pilot Size (In.) | 7/16 |
Chuck Key Size | K5 |
Key Size | K5 |
Pilot Size | 7/16 in |
Details
Item | Drill Chuck Key |
Used On | 20N |
Jacobs equivalent | 3657 |
Includes | Chuck Key |
Jacobs Equivalent | 3657 |
Material - Machining | Steel |
Features | Soft Steel Handle Limits Potential for Dangerous Fracturing Under Excessive Load |
Handle Type | T |
Type | K5 |
For Use With | 20N |
Description
Drill Chuck Key, Type K5, Key Size K5, Pilot Size 7/16 in, Handle Type T, Material - Machining Steel, Features Soft Steel Handle Limits Potential for Dangerous Fracturing Under Excessive Load, For Use With 20N
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC LINCOLN Electric Collets (KP4750-332)
- LENOX Band Saw Blade, 12 ft. 5 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (82340D2B123785)
- BONDHUS Set 13 Ball End Screwdrivers (10637)
- OSG Screw Machine Drill Bit, 1/16 in Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (HP243-0626)
- JACOBS KK Chuck Key (JCM30052AP)
- JACOBS Chuck Key (JCM3605AP)
- JACOBS K32 Chuck Key (JCM13701P20)
- JACOBS S-KK Self Ejecting Chuck Key (JCM3157P)
- JACOBS K30 Chuck Key (JCM13702P20)
- JACOBS S-K3C Self Ejecting Chuck Key (JCM2948P)
- EAZYPOWER Chuck Key, 5/32 in. Pilot Size, 1/4 in. (88150/B)
- Jacobs Chuck Keys and Holders