Shop All Chuck Keys and Holders
Jacobs
K3C Chuck Key
Mfr # JCM3653P
Zoro # G3447656
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pilot Size (In.) 5/16
- Used On 34-33 C
- Jacobs equivalent 3653
- Chuck Key Size K3C
- Includes Chuck Key
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jacobs
- MFR # JCM3653P
- Zoro # G3447656
- UPC # 095456036536
- Country of Origin China
- Category Chuck Keys and Holders
Dimensions
Pilot Size (In.) | 5/16 |
Chuck Key Size | K3C |
Key Size | K3C |
Pilot Size | 5/16 in |
Details
Item | Drill Chuck Key |
Used On | 34-33 C |
Jacobs equivalent | 3653 |
Includes | Chuck Key |
Jacobs Equivalent | 3653 |
Handle Type | Thumb |
Features | Nickel Thumb Grip Increases Leverage and User Comfort, Soft Steel Handle Limits Potential for Dangerous Fracturing Under Excessive Load |
Material - Machining | Steel |
For Use With | 34-33 C |
Type | K3C |
Description
Drill Chuck Key, Type K3C, Key Size K3C, Pilot Size 5/16 in, Handle Type Thumb, Material - Machining Steel, Features Nickel Thumb Grip Increases Leverage and User Comfort, Soft Steel Handle Limits Potential for Dangerous Fracturing Under Excessive Load, For Use With 34-33 C
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY Trigger Clamp, Plastic Handle and 1 5/8 in Throat Depth (EHKMICRO)
- X-ACTO #11 XACTO BLADE 15/CD (X411)
- MILWAUKEE TOOL 1-1/2 in. HOLE DOZER Bi-Metal Hole Saw (Bulk) (49-56-5150)
- CARMEX Anvil, Toolholer 4PMY3 (AE 22)
- JACOBS S-KK Self Ejecting Chuck Key (JCM3157P)
- JACOBS KG1 Chuck Key (JCM14273AP)
- JACOBS Chuck Key 1/4-3/8-1/4 Pl (30249)
- JACOBS K32 Chuck Key (JCM13701P20)
- JACOBS KK Chuck Key (JCM30052AP)
- JACOBS Chuck Key (JCM3605AP)
- DANAHER TOOL GROUP CHUCK KEY HOLDER (30253)
- Jacobs Collets, Chucks & Accessories