Shop All Drill Chucks
Jacobs
JKT 65-J1 High Torque / High Precision Keyless 6.5mm Chuck
Mfr # 31122D
Zoro # G3325506
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chuck Type High Torque
- Material Steel
- Bearing Type Ball
- Capacity Max. 0.255"
- Capacity Min. 0"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jacobs
- MFR # 31122D
- Zoro # G3325506
- UPC # 095456311220
- Country of Origin Taiwan, Province of China
- Category Drill Chucks
Dimensions
Mounting Size | JT1 |
Details
Item | Drill Chuck |
Chuck Type | High Torque |
Material | Steel |
Bearing Type | Ball |
Capacity Max. | 0.255" |
Capacity Min. | 0" |
Mounting Type | Jacobs Taper |
Nominal Capacity | 1/4 in |
Max. Drill Capacity | 0.2550 in |
For Use With | Machine Tools |
Application | CNC Machining Centers |
Features | Resists Tool Loosening On High-Speed Machines with Right Hand Rotation and Instant Spindle Stop |
Min. Drill Capacity | 0 in |
Material - Machining | High Speed Steel |
Keying | Keyless |
Type | High Torque |
Description
Drill Chuck, CNC Machining Centers, Jacobs Taper, Mounting Size JT1, Max. Drill Capacity 0.2550 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Screen Rolling Tool with Wood Handle and Steel Wheels, For 0.115 in. (Single Pack) (MP7505)
- OLFA Rotary Straight Blade, 45mm W, PK5 (RB45-5)
- FREUD Bevel Trim Bit, 19/32" dia. (41-102)
- TOUGHBUILT 3pc Handyman Tool Belt Set (TB-CT-111CP)
- JACOBS 3/8" Multi-Craft Drill Chuck (30247D)
- JACOBS 34-02 Plain Bearing Heavy Duty 1/2" Chuck (14442)
- JACOBS JK 130-J2 Medium Duty Industrial Keyless 13mm Chuck (33365)
- JACOBS CHUCK MULTICRAFT 1/2"" (30602)
- JACOBS JK 130-1/2" Medium Duty Industrial Keyless 13mm Chuck (33363D)
- JACOBS JK 130-R8 High Torque / High Precision Keyless 13mm Chuck with shank (31411)
- HHIP 3/4" JT3 Drill Chuck With MT4 Arbor (9999-0021)
- Jacobs Drill Chucks