Shop All Drill Chucks
Jacobs
JKT 130-J6 High Torque / High Precision Keyless 13mm Chuck
Mfr # 30529
Zoro # G2518126
product price: $271.99
/ea
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Chuck Type High Torque
- Material Steel
- Bearing Type Ball
- Capacity Max. 0.512"
- Capacity Min. 0.039"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jacobs
- MFR # 30529
- Zoro # G2518126
- UPC # 95456305298
- Country of Origin Taiwan, Province of China
- Category Drill Chucks
Dimensions
Mounting Size | JT6 |
Details
Item | Drill Chuck |
Chuck Type | High Torque |
Material | Steel |
Bearing Type | Ball |
Capacity Max. | 0.512" |
Capacity Min. | 0.039" |
Nominal Capacity | 1/2 in |
Mounting Type | Jacobs Taper |
Max. Drill Capacity | 0.5120 in |
Features | Resists Tool Loosening On High-Speed Machines with Right Hand Rotation and Instant Spindle Stop |
Material - Machining | High Speed Steel |
For Use With | Machine Tools |
Application | CNC Machining Centers |
Min. Drill Capacity | 0.0390 in |
Keying | Keyless |
Type | High Torque |
Description
Drill Chuck, CNC Machining Centers, Jacobs Taper, Mounting Size JT6, Max. Drill Capacity 0.5120 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1/2" Drive 90 Geared Teeth Teardrop Head Style Hand Ratchet, 16.9" L, Full Polish Chrome Finish (81306T)
- CENTRAL TOOLS Preset 475 Ft Lb Hd Torque Wrench (96475)
- WESTWARD 32 1/2 in Tire Chain Repair Plier TPR Grip Handle (45FF36)
- SUPER TOOL Chucking Reamer, 26mm, 8 Flute, Carbide Tip (5655260)
- JACOBS Super Chucks (R) Keyed Drill Chuck 3/8" Cap., 1/2-20 Mount Size (31090)
- JACOBS 8-1/2N Superchuck Ball Bearing 1/4" Chuck (30209)
- JACOBS 10mm (3/8") Capacity Hand-Tite® Keyless Drill Chuck with 3/8-24 Mount (30354)
- JACOBS JK 160-MT3 High Torque / High Precision Keyless 16mm Chuck with shank (31414)
- JACOBS JKT 130-J33 High Torque / High Precision Keyless 13mm Chuck (30528)
- JACOBS JKP 130-J6 High Precision Keyless 13mm Chuck (9684)
- ALBRECHT Keyless Drill Chuck 1/16" Cap., J0 Mount Size, Steel (70010)
- Jacobs Collets, Chucks & Accessories