Shop All Drill Chucks
Jacobs
JKT 130-J2 High Torque / High Precision Keyless 13mm Chuck
Mfr # 30527
Zoro # G2635254
original price:
$343.00
10% off
new price: $306.99
/ea
Free Shipping & Returns
$306.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chuck Type High Torque
- Material Steel
- Bearing Type Ball
- Capacity Max. 0.512"
- Capacity Min. 0.039"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jacobs
- MFR # 30527
- Zoro # G2635254
- UPC # 095456305274
- Country of Origin Taiwan, Province of China
- Category Drill Chucks
Dimensions
Mounting Size | JT2 |
Details
Item | Drill Chuck |
Chuck Type | High Torque |
Material | Steel |
Bearing Type | Ball |
Capacity Max. | 0.512" |
Capacity Min. | 0.039" |
Mounting Type | Jacobs Taper |
Nominal Capacity | 1/2 in |
Keying | Keyless |
Material - Machining | High Speed Steel |
Min. Drill Capacity | 0.0390 in |
Application | CNC Machining Centers |
Features | Resists Tool Loosening On High-Speed Machines with Right Hand Rotation and Instant Spindle Stop |
Max. Drill Capacity | 0.5120 in |
For Use With | Machine Tools |
Type | High Torque |
Description
Drill Chuck, CNC Machining Centers, Jacobs Taper, Mounting Size JT2, Max. Drill Capacity 0.5120 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Fiber Prep Kit (TK-121)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/8 In (P4034JQ)
- GREENLEE Carbide Hole Saw, Carbide Tipped, 1-3/8 In (645-1-3/8)
- JOHNSON LEVEL & TOOL Rotary Laser Level, Int/Ext, Red, 1500 ft. (40-6534)
- JACOBS 1/2 in. Th X 1/2 in. Cap Chuck Hd W/K32 Key (CL33BA-12)
- JACOBS JK 160-MT4 High Torque / High Precision Keyless 16mm Chuck with shank (31415)
- JACOBS CHUCK KEYLESS 1/2""PROF (31038)
- JACOBS JK 160-R8 High Torque / High Precision Keyless 16mm Chuck with shnak (31416)
- JACOBS JKP 100-J2 High Precision Keyless 10mm Chuck (9681)
- JACOBS 34-33C Plain Bearing Heavy Duty 1/2" Chuck (14451)
- LLAMBRICH USA Keyless High Torque Drill Chuck 0.630" Cap., 2MT Mount Size, Steel (JK-16 MT2)
- Jacobs Drill Chucks