Jacobs

GHB-1340A LATHE W/NEWALL DP700 DRO


product price: $108.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • For Shank Type Straight
  • Chuck Type Drain Chuck
  • Application Drilling, Milling, Coolant Thru, High-Speed
  • For Use With Flexible Coil Spring Tools
  • Features Balanced to 25,000 RPM at G2.5, T.I.R. 0.0001 in Measured from Taper to Collet Pocket, PowerCOAT Nut Included for 75% more Clamping Power
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Jacobs
  • MFR # 30726
  • Zoro # G8682618
  • UPC #
    095456307261
  • Country of Origin China
  • Category Lathes

Dimensions

Mounting Size 13/16"-20

Details

Item Drill Chuck
For Shank Type Straight
Chuck Type Drain Chuck
Application Drilling, Milling, Coolant Thru, High-Speed
For Use With Flexible Coil Spring Tools
Features Balanced to 25,000 RPM at G2.5, T.I.R. 0.0001 in Measured from Taper to Collet Pocket, PowerCOAT Nut Included for 75% more Clamping Power
Nominal Capacity 1/2 in
Max. Drill Capacity 1/2"
Min. Drill Capacity 1/4"
Keying Keyless Chuck

Description

Drill Chuck, Drilling, Milling, Coolant Thru, High-Speed, Mounting Size 13/16 In.-20, Max. Drill Capacity 1/2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.