Shop All Morse Taper Extension Sockets
Jacobs
EXT SOCKET 3MT OUT 2MT IN 194MM 832
Mfr # 30449DN
Zoro # G100892618
product price: $62.65
/ea
$62.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7 5/8 in
- Sub Brand Archer(R)
- Outside Morse Taper Size MT3
- Inside Diameter 0.7 in
- Outside Diameter 1.18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jacobs
- MFR # 30449DN
- Zoro # G100892618
- UPC # 095456034495
- Country of Origin China
- Category Morse Taper Extension Sockets
Dimensions
Overall Length | 7 5/8 in |
Outside Morse Taper Size | MT3 |
Inside Diameter | 0.7 in |
Outside Diameter | 1.18 in |
Inside Morse Taper Size | MT2 |
Details
Item | Morse Taper Extension Socket |
Sub Brand | Archer(R) |
Description
Morse Taper Extension Socket, MT3 Outside Morse Taper Size, MT2 Inside Morse Taper Size, Inside Diameter 0.7 in, Overall Length 7 5/8 in, Archer(R)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #35 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN35)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525108)
- SUPERCUT 116-inch x 1-inch x 0.032 x 3 TPI Woodsaver Carbide Resaw (206395)
- ZORO SELECT 3/8" Carbide TiN 118 Deg. Jobber Length Drill Bit (450-103750A)
- JACOBS EXT SKT MT (30451DN)
- JACOBS EXT SKT 5MT OUT 4MT IN 300MM 854 (30455DN)
- JACOBS EXT SKT MT (30450DN)
- JACOBS EXT SKT MT (30456N)
- QUALTECH Extension Socket, 4 Inside Morse Taper, 4 Outside Morse Taper (DEWES4-4)
- QUALTECH Extension Socket, 4 Inside Morse Taper, 3 Outside Morse Taper (DEWES4-3)
- DRILL AMERICA 4-2MT Extension Socket (DEWES4-2)
- Jacobs Drill Bit Accessories