Shop All Morse Taper Extension Sockets
Jacobs
EXT SKT MT
Mfr # 30450DN
Zoro # G400892639
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Morse Taper Size MT3
- Inside Morse Taper Size MT3
- Outside Diameter 1.42 in
- Overall Length 8 7/16 in
- Inside Diameter 0.7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jacobs
- MFR # 30450DN
- Zoro # G400892639
- UPC # 095456034501
- Country of Origin China
- Category Morse Taper Extension Sockets
Dimensions
Outside Morse Taper Size | MT3 |
Inside Morse Taper Size | MT3 |
Outside Diameter | 1.42 in |
Overall Length | 8 7/16 in |
Inside Diameter | 0.7 in |
Details
Item | Morse Taper Extension Socket |
Sub Brand | Archer(R) |
Description
Morse Taper Extension Socket, MT3 Outside Morse Taper Size, MT3 Inside Morse Taper Size, Inside Diameter 0.7 in, Overall Length 8 7/16 in, Archer(R)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive x 8 mm Deep 6-Point Impact Socket (SID23108)
- VERMONT GAGE Go/No Go Plug Gage Assy, M4.0-0.70 6H (302111530)
- PROTO 1 in Drive, 55mm 12 pt Metric Socket, 12 Points (J5755MT)
- SUNEX 3/8" Dr. 8mm Stubby Hex Impact Driver (364608)
- JACOBS EXT SKT 5MT OUT 4MT IN 300MM 854 (30455DN)
- JACOBS EXT SKT MT (30456N)
- JACOBS EXT SKT MT (30451DN)
- DRILL AMERICA 4-5MT Extension Socket (DEWES4-5)
- DRILL AMERICA 2-4MT Extension Socket (DEWES2-4)
- QUALTECH Extension Socket, 4 Inside Morse Taper, 3 Outside Morse Taper (DEWES4-3)
- DRILL AMERICA 3-2MT Extension Socket (DEWES3-2)
- Jacobs Drill Bit Accessories