Shop All Morse Taper Drill Sleeves
Jacobs
DRILL SLV MT
Mfr # 30639N
Zoro # G700892667
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub Brand Archer( R )
- Outside Morse Taper Size MT6
- Inside Diameter 1.231 in
- Outside Diameter 2.494 in
- Hardness Hardened Tang
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jacobs
- MFR # 30639N
- Zoro # G700892667
- UPC # 095456363908
- Country of Origin China
- Category Morse Taper Drill Sleeves
Dimensions
Outside Morse Taper Size | MT6 |
Inside Diameter | 1.231 in |
Outside Diameter | 2.494 in |
Overall Length | 8 1/2 in |
Inside Morse Taper Size | MT4 |
Details
Item | Morse Taper Drill Sleeve |
Sub Brand | Archer( R ) |
Hardness | Hardened Tang |
Description
Morse Taper Drill Sleeve, MT6 Outside Morse Taper Size, MT4 Inside Morse Taper Size, Inside Diameter 1.231 in, Outside Diameter 2.494 in, Overall Length 8 1/2 in, Hardened Tang, Archer( R )
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 12 ft. 10 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-12-10)
- STARRETT AGD Indicator, Flat-End Stl Pnt, 3/8" dia. (PT06632-18)
- DRILL AMERICA 13/16" HSS 3MT Taper Shank Drill Bit (DWDTS13/16)
- KEO 5 piece set 82 deg Six Flute Carbide Countersink (55801)
- JACOBS Drill Sleeve 632 Outside 3MT/Inside 2MT (30423DN)
- JACOBS 631 Drill Sleeve Outside 3MT/Inside 1MT (30424N)
- JACOBS DRILL SLV MT (30427DN)
- JACOBS DRILL SLV MT (30429DN)
- JACOBS DRILL SLV MT (30430DN)
- JACOBS 654 Drill Sleeve Outside 5MT/Inside 4MT (30428DN)
- COLLIS WORKHOLDING SS 4MT TAP DRIVER 3/4 HAND TAP (74420)
- Jacobs Morse Taper Drill Sleeves