Shop All Morse Taper Drill Sleeves
Jacobs
DRILL SLV MT
Mfr # 30431DN
Zoro # G900892627
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 8 1/2 in
- Inside Diameter 1.748 in
- Outside Diameter 2.494 in
- Outside Morse Taper Size MT6
- Hardness Hardened Tang
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jacobs
- MFR # 30431DN
- Zoro # G900892627
- UPC # 095456343108
- Country of Origin China
- Category Morse Taper Drill Sleeves
Dimensions
Overall Length | 8 1/2 in |
Inside Diameter | 1.748 in |
Outside Diameter | 2.494 in |
Outside Morse Taper Size | MT6 |
Inside Morse Taper Size | MT5 |
Details
Item | Morse Taper Drill Sleeve |
Hardness | Hardened Tang |
Sub Brand | Archer( R ) |
Description
Morse Taper Drill Sleeve, MT6 Outside Morse Taper Size, MT5 Inside Morse Taper Size, Inside Diameter 1.748 in, Outside Diameter 2.494 in, Overall Length 8 1/2 in, Hardened Tang, Archer( R )
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN S2000 Rolling Tool Cabinet, 10 Drawer, Red, Steel, 41 in W x 18 in D x 37-1/2 in H (CMST98270RB)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC Let-F (C18033)
- MASTERCUT TOOL 1/8x3/4x1/8x2 2FL Square Long Endmill (204-204)
- PERFORMANCE TOOL 1/2 In (F) X 3/4 In (M) Adapter Socket Adapter, W32158 (W32158)
- JACOBS DRILL SLV MT (30430DN)
- JACOBS 654 Drill Sleeve Outside 5MT/Inside 4MT (30428DN)
- JACOBS DRILL SLV MT (30639N)
- JACOBS DRILL SLV MT (30429DN)
- JACOBS 643 Drill Sleeve Outside 4MT/Inside 3MT (30425DN)
- JACOBS DRILL SLV MT (30427DN)
- HHIP MT3 Inside To MT2 Outside Drill Sleeve (3900-1845)
- Jacobs Morse Taper Drill Sleeves