Shop All Morse Taper Drill Sleeves
Jacobs
DRILL SLV MT
Mfr # 30430DN
Zoro # G000892671
product price: $66.69
/ea
$66.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 1.748 in
- Hardness Hardened Tang
- Inside Morse Taper Size MT2
- Sub Brand Archer( R )
- Overall Length 6 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jacobs
- MFR # 30430DN
- Zoro # G000892671
- UPC # 095456000278
- Country of Origin China
- Category Morse Taper Drill Sleeves
Dimensions
Outside Diameter | 1.748 in |
Inside Morse Taper Size | MT2 |
Overall Length | 6 1/16 in |
Outside Morse Taper Size | MT5 |
Inside Diameter | 0.7 in |
Details
Item | Morse Taper Drill Sleeve |
Hardness | Hardened Tang |
Sub Brand | Archer( R ) |
Description
Morse Taper Drill Sleeve, MT5 Outside Morse Taper Size, MT2 Inside Morse Taper Size, Inside Diameter 0.7 in, Outside Diameter 1.748 in, Overall Length 6 1/16 in, Hardened Tang, Archer( R )
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 1/2" Drive Socket Set (32943)
- J.W. WINCO GN927-63-1/4X20-20-B-B Clamping Lever (3T20ST8K)
- PALMGREN Super Duty Drop Forged C-Clamp w/2 4.5in (9629089)
- HHIP B-3/16" Shim (2006-1562)
- JACOBS 621 Drill Sleeve Outside 2MT/Inside 1MT (30422DN)
- JACOBS DRILL SLV MT (30427DN)
- JACOBS DRILL SLV MT (30429DN)
- JACOBS Drill Sleeve 632 Outside 3MT/Inside 2MT (30423DN)
- JACOBS 643 Drill Sleeve Outside 4MT/Inside 3MT (30425DN)
- JACOBS 654 Drill Sleeve Outside 5MT/Inside 4MT (30428DN)
- COLLIS WORKHOLDING SS 4MT TAP DRIVER 3/4 HAND TAP (74420)
- Jacobs Drill Bit Accessories