Shop All Morse Taper Drill Sleeves
Jacobs
DRILL SLV MT
Mfr # 30429DN
Zoro # G300892647
product price: $62.19
/ea
$62.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Diameter 0.938 in
- Outside Morse Taper Size MT5
- Sub Brand Archer( R )
- Outside Diameter 1.748 in
- Inside Morse Taper Size MT3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jacobs
- MFR # 30429DN
- Zoro # G300892647
- UPC # 095456000124
- Country of Origin China
- Category Morse Taper Drill Sleeves
Dimensions
Inside Diameter | 0.938 in |
Outside Morse Taper Size | MT5 |
Outside Diameter | 1.748 in |
Inside Morse Taper Size | MT3 |
Overall Length | 6 1/16 in |
Details
Item | Morse Taper Drill Sleeve |
Sub Brand | Archer( R ) |
Hardness | Hardened Tang |
Description
Morse Taper Drill Sleeve, MT5 Outside Morse Taper Size, MT3 Inside Morse Taper Size, Inside Diameter 0.938 in, Outside Diameter 1.748 in, Overall Length 6 1/16 in, Hardened Tang, Archer( R )
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STABILA Torpedo Level, Aluminum, 10 in L, 3 Vials (25360)
- WESTWARD Die Separating Bar, Curved, 18 in. L (31MA37)
- VERMONT GAGE Taperlock Gage, Go, 2B, 3B, 6-32 UNC (301115010)
- DIABLO Demo Demon 3/4 in. X 6 in. L High Carbon Steel Spade Bit (DSPD4030)
- JACOBS DRILL SLV MT (30639N)
- JACOBS DRILL SLV MT (30427DN)
- JACOBS 654 Drill Sleeve Outside 5MT/Inside 4MT (30428DN)
- JACOBS 631 Drill Sleeve Outside 3MT/Inside 1MT (30424N)
- JACOBS DRILL SLV MT (30430DN)
- JACOBS Drill Sleeve 632 Outside 3MT/Inside 2MT (30423DN)
- HHIP MT4 Inside To MT3 Extension Socket (3900-1852)
- Jacobs Morse Taper Drill Sleeves