Shop All Morse Taper Drill Sleeves
Jacobs
DRILL SLV MT
Mfr # 30427DN
Zoro # G200892655
product price: $30.69
/ea
$30.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Morse Taper Size MT1
- Outside Diameter 1.231 in
- Outside Morse Taper Size MT4
- Sub Brand Archer( R )
- Hardness Hardened Tang
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jacobs
- MFR # 30427DN
- Zoro # G200892655
- UPC # 095456000261
- Country of Origin China
- Category Morse Taper Drill Sleeves
Dimensions
Inside Morse Taper Size | MT1 |
Outside Diameter | 1.231 in |
Outside Morse Taper Size | MT4 |
Overall Length | 4 7/8 in |
Inside Diameter | 0.475 in |
Details
Item | Morse Taper Drill Sleeve |
Sub Brand | Archer( R ) |
Hardness | Hardened Tang |
Description
Morse Taper Drill Sleeve, MT4 Outside Morse Taper Size, MT1 Inside Morse Taper Size, Inside Diameter 0.475 in, Outside Diameter 1.231 in, Overall Length 4 7/8 in, Hardened Tang, Archer( R )
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Long John W/ 24InSteel Ext, Steel Nozzle (75LJ024SS)
- MILWAUKEE TOOL 1-7/8" HOLE DOZER w/CARBIDE TEETH (49-56-0719)
- GENERAL TOOLS PULLER COTTER PIN (GN64)
- WESTWARD ElectTorque Wrench, 3/8In, Changeable (6PAF7)
- JACOBS 621 Drill Sleeve Outside 2MT/Inside 1MT (30422DN)
- JACOBS Drill Sleeve 632 Outside 3MT/Inside 2MT (30423DN)
- JACOBS 631 Drill Sleeve Outside 3MT/Inside 1MT (30424N)
- JACOBS DRILL SLV MT (30639N)
- JACOBS DRILL SLV MT (30430DN)
- JACOBS DRILL SLV MT (30429DN)
- HHIP MT5 Inside To MT4 Outside Drill Sleeve (3900-1872)
- Jacobs Drill Bit Accessories