Shop All Morse Taper Drill Sleeves
Jacobs
Drill Sleeve 632 Outside 3MT/Inside 2MT
Mfr # 30423DN
Zoro # G7865921
product price: $23.59
/ea
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hardness Hardened Tang, Oil Toughened, Precision Ground
- Overall Length 4 3/8 in
- Material - Machining High Speed Steel
- Outside Diameter 0.938 in
- Inside Diameter 0.7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jacobs
- MFR # 30423DN
- Zoro # G7865921
- UPC # 095456000100
- Country of Origin China
- Category Morse Taper Drill Sleeves
Dimensions
Overall Length | 4 3/8 in |
Outside Diameter | 0.938 in |
Inside Diameter | 0.7 in |
Outside Morse Taper Size | MT3 |
Inside Morse Taper Size | MT2 |
Details
Item | Morse Taper Sleeve |
Hardness | Hardened Tang, Oil Toughened, Precision Ground |
Material - Machining | High Speed Steel |
Description
Morse Taper Sleeve, High Speed Steel, MT3 Outside Morse Taper Size, MT2 Inside Morse Taper Size, Inside Diameter 0.7 in, Outside Diameter 0.938 in, Overall Length 4 3/8 in, Hardened Tang, Oil Toughened, Precision Ground
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/8"-1/4" 3Pc. HSS Black & Gold KFD Jobber Length Drill Bit Sample Set (POUKFD3)
- ZORO SELECT Ball Lock Pin, T-Handle, 3/8" Pin Dia. (LBT-SS3123)
- LENOX 6" L x Metal Cutting Reciprocating Saw Blade (21227B6118GR)
- TENG TOOLS M1210 - 9 Piece 1/2" Drive TX-E Socket Set Clip Rail (M1210)
- JACOBS DRILL SLV MT (30639N)
- JACOBS DRILL SLV MT (30427DN)
- JACOBS 621 Drill Sleeve Outside 2MT/Inside 1MT (30422DN)
- JACOBS 631 Drill Sleeve Outside 3MT/Inside 1MT (30424N)
- JACOBS DRILL SLV MT (30429DN)
- JACOBS 643 Drill Sleeve Outside 4MT/Inside 3MT (30425DN)
- DRILL AMERICA 2-4MT Morse Taper Sleeve (DEWS2-4)
- Jacobs Morse Taper Drill Sleeves